Menu Search
Search
STANLEY #J5010H

Proto® Socket, Deep Square; 3/8 in. Drive; 6 Point; 5/16 in.

SKU # 66267916068
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deep Square Socket
Drive: 3/8 in.
Point: 6
Size - Imperial: 5/16 in.
Material: Alloy Steel
Socket Depth: Deep

Additional Info: Length: 2-1/8 in., Nut End Outside Diameter: 11/32 in., Drive End Outside Diameter: 41/64 in., Finish: Full Polish, Bolt Clearance Depth: 1-11/16 in., Nut Depth: 11/32 in., Weight: 0.10 lb