Menu Search
STANLEY #J5552HL

Socket, Deep; 3/4 in. Square Drive; 6 Point; 1-5/8 in.

SKU # 66267920045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deep Socket
Drive: 3/4 in. Square
Point: 6
Size - Imperial: 1-5/8 in.
Material: Satin Alloy Steel
Socket Depth: Deep

Additional Info: Overall Length: 3-1/2 in., Nut End Outside Diameter: 2-1/4 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 1-7/64 in., Bolt Clearance Depth: 2-13/64 in.