Socket, 1/2 in. Drive, 12 Point, Steel, Deep Socket

SKU: 66267918251
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard Socket
Drive: 1/2 in
Point: 12
Size - Imperial: 1-1/2 in
Material: Steel
Socket Depth: Deep
Manufacturer Series: TorquePlus
General Purpose Sockets: Type - Standard Socket; Drive - 1/2 in; Point - 12; Size - Imperial - 1-1/2 in; Material - Steel; Socket Depth - Deep; Additional Information - Length: 3.50 in; Manufacturer Series - TorquePlus
Additional Info: Length: 3.50 in