STANLEY #J7210MPF

Power Socket, 3/8 in. Drive, 6 Point

SKU: 66267957432
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power Socket
Drive: 3/8 in.
Pieces: 1
Point: 6
Size - Imperial: 3/8 in.
Material: Rare Earth Alloy/Nylon
Socket Depth: 7/32 in.
Manufacturer Series: ProtoGrip™
Description
General Purpose Sockets: Type - Power Socket; Drive - 3/8 in.; Pieces - 1; Point - 6; Size - Imperial - 3/8 in.; Material - Rare Earth Alloy/Nylon; Socket Depth - 7/32 in.; Manufacturer Series - ProtoGrip™