Menu Search

STANLEY #J7018M

Impact Socket, 3/8 in. Square Drive, 6 Point

SKU: 66267933101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Impact Socket
Drive: 3/8 in. Square
Point: 6
Size - Metric: 18 mm
Material: Black Oxide Alloy Steel
Socket Depth: Deep
Description
General Purpose Sockets: Type - Impact Socket; Drive - 3/8 in. Square; Point - 6; Size - Metric - 18 mm; Material - Black Oxide Alloy Steel; Socket Depth - Deep; Additional Information - Overall Length: 2-3/4 in., Nut End Outside Diameter: 1-1/32 in., Drive End Outside Diameter: 1-1/32 in., Nut Depth: 11/16 in., Bolt Clearance Depth: 2-1/4 in.
Additional Info: Overall Length: 2-3/4 in., Nut End Outside Diameter: 1-1/32 in., Drive End Outside Diameter: 1-1/32 in., Nut Depth: 11/16 in., Bolt Clearance Depth: 2-1/4 in.