Menu Search
General Purpose Sockets Impact Socket, 3/8 in. Drive, 6 Point, Steel, Standard Socket

STANLEY #J7214H

TorquePlus Impact Socket, 3/8 in. Drive, 6 Point, Steel, Standard Socket

SKU #66267933052
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Impact Socket
Drive: 3/8 in
Point: 6
Size - Imperial: 7/16 in
Material: Steel
Socket Depth: Standard

General Purpose Sockets: Type - Impact Socket; Drive - 3/8 in; Point - 6; Size - Imperial - 7/16 in; Material - Steel; Socket Depth - Standard; Manufacturer Series - TorquePlus