STANLEY #J07523T

Impact Socket, 3/4 in. Square Drive, 12 Point

SKU: 66267936159
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Impact Socket
Drive: 3/4 in. Square
Point: 12
Size - Imperial: 1-7/16 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard
Description
General Purpose Sockets: Type - Impact Socket; Drive - 3/4 in. Square; Point - 12; Size - Imperial - 1-7/16 in.; Material - Black Oxide Alloy Steel; Socket Depth - Standard; Additional Information - Overall Length: 2-5/16 in., Nut End Outside Diameter: 2-1/4 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 1-1/8 in., Bolt Clearance Depth: 1-1/8 in.
Additional Info: Overall Length: 2-5/16 in., Nut End Outside Diameter: 2-1/4 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 1-1/8 in., Bolt Clearance Depth: 1-1/8 in.