Menu Search
General Purpose Sockets Impact Socket, 3/4 in. Square Drive, 12 Point

STANLEY #J07521T

Impact Socket, 3/4 in. Square Drive, 12 Point

SKU #66267936157
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Impact Socket
Drive: 3/4 in. Square
Point: 12
Size - Imperial: 1-5/16 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard

General Purpose Sockets: Type - Impact Socket; Drive - 3/4 in. Square; Point - 12; Size - Imperial - 1-5/16 in.; Material - Black Oxide Alloy Steel; Socket Depth - Standard; Additional Information - Overall Length: 2-3/16 in., Nut End Outside Diameter: 2-1/8 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 17/64 in., Bolt Clearance Depth: 1-3/32 in.

Additional Info: Overall Length: 2-3/16 in., Nut End Outside Diameter: 2-1/8 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 17/64 in., Bolt Clearance Depth: 1-3/32 in.