Menu Search

STANLEY #J25046

Impact Socket, 2-1/2 in. Square Drive, 6 Point

SKU: 66267997423
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Impact Socket
Drive: 2-1/2 in. Square
Point: 6
Size - Imperial: 2-7/8 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard
Description
General Purpose Sockets: Type - Impact Socket; Drive - 2-1/2 in. Square; Point - 6; Size - Imperial - 2-7/8 in.; Material - Black Oxide Alloy Steel; Socket Depth - Standard; Additional Information - Overall Length: 5-5/8 in., Nut End Outside Diameter: 5 in., Drive End Outside Diameter: 5 in., Nut Depth: 1-13/16 in., Bolt Clearance Depth: 3-1/8 in.
Additional Info: Overall Length: 5-5/8 in., Nut End Outside Diameter: 5 in., Drive End Outside Diameter: 5 in., Nut Depth: 1-13/16 in., Bolt Clearance Depth: 3-1/8 in.