Menu Search
General Purpose Sockets Impact Socket 13/16 in; 1/2 in Drive

STANLEY #J7326H

Proto® Impact Socket 13/16 in; 1/2 in Drive

SKU #66267934065
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Impact Socket
Drive: 1/2 in
Point: 6
Size - Imperial: 13/16 in
Material: Steel
Socket Depth: Deep

Sockets: Type - Impact Socket; Drive - 1/2 in; Point - 6; Size - Imperial - 13/16 in; Material - Steel; Socket Depth - Deep; Additional Information - Side locking hole; Manufacturer Series - Proto

Additional Info: Side locking hole