Menu Search

STANLEY #J10043

Impact Socket, 1 in. Square Drive, 6 Point

SKU: 66267937085
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Impact Socket
Drive: 1 in. Square
Point: 6
Size - Imperial: 2-11/16 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard
Description
General Purpose Sockets: Type - Impact Socket; Drive - 1 in. Square; Point - 6; Size - Imperial - 2-11/16 in.; Material - Black Oxide Alloy Steel; Socket Depth - Standard; Additional Information - Overall Length: 3-21/32 in., Nut End Outside Diameter: 3-7/8 in., Drive End Outside Diameter: 2-3/8 in., Nut Depth: 1-3/4 in., Bolt Clearance Depth: 1-15/16 in.
Additional Info: Overall Length: 3-21/32 in., Nut End Outside Diameter: 3-7/8 in., Drive End Outside Diameter: 2-3/8 in., Nut Depth: 1-3/4 in., Bolt Clearance Depth: 1-15/16 in.