Menu Search
General Purpose Sockets Impact Socket, 1 in. Square Drive, 6 Point

STANLEY #J10032L

Impact Socket, 1 in. Square Drive, 6 Point

SKU #66267937065
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Impact Socket
Drive: 1 in. Square
Point: 6
Size - Imperial: 2 in.
Material: Black Oxide Alloy Steel
Socket Depth: Deep

General Purpose Sockets: Type - Impact Socket; Drive - 1 in. Square; Point - 6; Size - Imperial - 2 in.; Material - Black Oxide Alloy Steel; Socket Depth - Deep; Additional Information - Overall Length: 4-1/4 in., Nut End Outside Diameter: 3 in., Drive End Outside Diameter: 2-3/8 in., Nut Depth: 1-7/32 in., Bolt Clearance Depth: 2-3/4 in.

Additional Info: Overall Length: 4-1/4 in., Nut End Outside Diameter: 3 in., Drive End Outside Diameter: 2-3/8 in., Nut Depth: 1-7/32 in., Bolt Clearance Depth: 2-3/4 in.