Menu Search
General Purpose Sockets Impact Socket, 1/2 in. Square Drive, 12 Point

STANLEY #J7328

Impact Socket, 1/2 in. Square Drive, 12 Point

SKU #66267934069
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Impact Socket
Drive: 1/2 in. Square
Point: 12
Size - Imperial: 7/8 in.
Material: Black Oxide Alloy Steel
Socket Depth: Deep

General Purpose Sockets: Type - Impact Socket; Drive - 1/2 in. Square; Point - 12; Size - Imperial - 7/8 in.; Material - Black Oxide Alloy Steel; Socket Depth - Deep; Additional Information - Overall Length: 3-1/2 in., Nut End Outside Diameter: 1-19/64 in., Drive End Outside Diameter: 1-19/64 in., Nut Depth: 1-13/32 in., Bolt Clearance Depth: 2-7/8 in.

Additional Info: Overall Length: 3-1/2 in., Nut End Outside Diameter: 1-19/64 in., Drive End Outside Diameter: 1-19/64 in., Nut Depth: 1-13/32 in., Bolt Clearance Depth: 2-7/8 in.