Menu Search
General Purpose Sockets Impact Socket, 1/2 in. Drive, 12 Point, Steel, Deep Socket

STANLEY #J7316

TorquePlus Impact Socket, 1/2 in. Drive, 12 Point, Steel, Deep Socket

SKU #66267934036
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Impact Socket
Drive: 1/2 in
Point: 12
Size - Imperial: 1/2 in
Material: Steel
Socket Depth: Deep

General Purpose Sockets: Type - Impact Socket; Drive - 1/2 in; Point - 12; Size - Imperial - 1/2 in; Material - Steel; Socket Depth - Deep; Additional Information - Length: 3.25 in; Manufacturer Series - TorquePlus

Additional Info: Length: 3.25 in