Menu Search
Search
STANLEY #5212MH

Proto Drive Socket, 3/8 in. Square Drive, 6 Point, 12 mm, Standard

SKU # 66267916137
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Socket
Drive: 3/8 in. Square
Point: 6
Size - Metric: 12mm
Material: Full Polished Nickel Chrome Forged Alloy Steel
Socket Depth: Standard