Menu Search
General Purpose Sockets Deep Socket, 3/8 in. Square Drive, 6 Point

STANLEY #J5012H

Deep Socket, 3/8 in. Square Drive, 6 Point

SKU #66267916074
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Deep Socket
Drive: 3/8 in. Square
Point: 6
Size - Imperial: 3/8 in.
Material: Full Polished Chrome Alloy Steel
Socket Depth: Deep

General Purpose Sockets: Type - Deep Socket; Drive - 3/8 in. Square; Point - 6; Size - Imperial - 3/8 in.; Material - Full Polished Chrome Alloy Steel; Socket Depth - Deep; Additional Information - Overall Length: 2-1/8 in., Nut End Outside Diameter: 9/16 in., Drive End Outside Diameter: 41/64 in., Nut Depth: 11/32 in., Bolt Clearance Depth: 1-11/16 in.

Additional Info: Overall Length: 2-1/8 in., Nut End Outside Diameter: 9/16 in., Drive End Outside Diameter: 41/64 in., Nut Depth: 11/32 in., Bolt Clearance Depth: 1-11/16 in.