Menu Search
General Purpose Sockets Deep Socket, 1/4 in. Square Drive, 6 Point

STANLEY #J4714L

Deep Socket, 1/4 in. Square Drive, 6 Point

SKU #66267914057
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Deep Socket
Drive: 1/4 in. Square
Point: 6
Size - Imperial: 7/16 in.
Material: Full Polished Chrome Alloy Steel
Socket Depth: Deep

General Purpose Sockets: Type - Deep Socket; Drive - 1/4 in. Square; Point - 6; Size - Imperial - 7/16 in.; Material - Full Polished Chrome Alloy Steel; Socket Depth - Deep; Additional Information - Overall Length: 2 in., Nut End Outside Diameter: 37/64 in., Drive End Outside Diameter: 39/64 in., Nut Depth: 5/8 in., Bolt Clearance Depth: 1-27/64 in.

Additional Info: Overall Length: 2 in., Nut End Outside Diameter: 37/64 in., Drive End Outside Diameter: 39/64 in., Nut Depth: 5/8 in., Bolt Clearance Depth: 1-27/64 in.