Menu Search
General Purpose Sockets Deep Socket, 1/2 in. Square Drive, 6 Point

STANLEY #J5348H

Deep Socket, 1/2 in. Square Drive, 6 Point

SKU #66267918258
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Deep Socket
Drive: 1/2 in. Square
Point: 6
Size - Imperial: 1-1/2 in.
Material: Full Polished Chrome Alloy Steel
Socket Depth: Deep

General Purpose Sockets: Type - Deep Socket; Drive - 1/2 in. Square; Point - 6; Size - Imperial - 1-1/2 in.; Material - Full Polished Chrome Alloy Steel; Socket Depth - Deep; Additional Information - Overall Length: 3-1/2 in., Nut End Outside Diameter: 2 in., Drive End Outside Diameter: 1-5/8 in., Nut Depth: 1 in., Bolt Clearance Depth: 2-1/4 in.

Additional Info: Overall Length: 3-1/2 in., Nut End Outside Diameter: 2 in., Drive End Outside Diameter: 1-5/8 in., Nut Depth: 1 in., Bolt Clearance Depth: 2-1/4 in.