Menu Search
General Purpose Sockets Deep Socket, 1/2 in. Square Drive, 12 Point

STANLEY #J5342

Deep Socket, 1/2 in. Square Drive, 12 Point

SKU #66267918248
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Deep Socket
Drive: 1/2 in. Square
Point: 12
Size - Imperial: 1-5/16 in.
Material: Full Polished Chrome Alloy Steel
Socket Depth: Deep

General Purpose Sockets: Type - Deep Socket; Drive - 1/2 in. Square; Point - 12; Size - Imperial - 1-5/16 in.; Material - Full Polished Chrome Alloy Steel; Socket Depth - Deep; Additional Information - Overall Length: 3-1/2 in., Nut End Outside Diameter: 1-7/8 in., Drive End Outside Diameter: 1-5/8 in., Nut Depth: 27/32 in., Bolt Clearance Depth: 2-1/4 in.

Additional Info: Overall Length: 3-1/2 in., Nut End Outside Diameter: 1-7/8 in., Drive End Outside Diameter: 1-5/8 in., Nut Depth: 27/32 in., Bolt Clearance Depth: 2-1/4 in.