STANLEY #J53000CF

Crowfoot Wrench, 1/2 in. Drive

SKU: 66267999151
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Crowfoot Wrench
Drive: 1/2 in.
Pieces: 22
Material: Chrome Alloy Steel
Description
General Purpose Sockets: Type - Crowfoot Wrench; Drive - 1/2 in.; Pieces - 22; Material - Chrome Alloy Steel; Additional Information - Socket Sizes: 15/16 in., 1 in., 1-1/16 in., 1-1/8 in., 1-3/16 in., 1-1/4 in., 1-5/16 in., 1-3/8 in., 1-7/16 in., 1-1/2 i
Additional Info: Socket Sizes: 15/16 in., 1 in., 1-1/16 in., 1-1/8 in., 1-3/16 in., 1-1/4 in., 1-5/16 in., 1-3/8 in., 1-7/16 in., 1-1/2 in., 1-9/16 in., 1-5/8 in., 1-11/16 in., 1-3/4 in., 1-13/16 in., 1-7/8 in., 2 in., 2-1/8 in., 2-1/4 in., 2-3/8 in., 2-7/16 in., 2-1/2 in