Menu Search

STANLEY #J52220XL

Combination Socket Set, 3/8 in. Drive, 6 Point

SKU: 66267901207
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combination Socket Set
Drive: 3/8 in.
Pieces: 29
Point: 6
Size Metric - Min: 8 mm
Size Metric - Max: 19 mm
Material: Full Polished Chrome
Socket Depth: (12) Standard, (12) Deep
Drive Tools: (1) Ratchet, (1) Hinge Handle
Extension: (1) 3 in., (1) 6 in.
Joints - Adapters: (1) Universal Joint
Container: Blow Molded Case
Description
General Purpose Sockets: Type - Combination Socket Set; Drive - 3/8 in.; Pieces - 29; Point - 6; Size Metric - Min - 8 mm; Size Metric - Max - 19 mm; Material - Full Polished Chrome; Socket Depth - (12) Standard, (12) Deep; Drive Tools - (1) Ratchet, (1) Hinge Handle; Extension - (1) 3 in., (1) 6 in.; Joints - Adapters - (1) Universal Joint; Container - Blow Molded Case