Menu Search
General Purpose Sockets Wrench, Crowfoot, 3/8 in. Drive, 2-3/4 in. Overall Length

SNAP-ON TOOLS #FC58A

Wrench, Crowfoot, 3/8 in. Drive, 2-3/4 in. Overall Length

SKU #78582820214
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Crowfoot Wrench
Drive: 3/8 in.
Size - Imperial: 1-13/16 in.
Material: Chrome Finish

General Purpose Sockets: Type - Crowfoot Wrench; Drive - 3/8 in.; Size - Imperial - 1-13/16 in.; Material - Chrome Finish; Additional Information - Overall Length: 2-3/4 in., Maximum Recommended Working Torque: 960 in.-lb

Additional Info: Overall Length: 2-3/4 in., Maximum Recommended Working Torque: 960 in.-lb