Standard Socket, 3/8 in Drive, 12 Point

SKU: 78582897531
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard Socket
Drive: 3/8 in
Point: 12
Size - Imperial: 3/4 in
Material: Steel, Insulated to 1000V
Socket Depth: Deep
Manufacturer Series: Snap-on
General Purpose Sockets: Type - Standard Socket; Drive - 3/8 in; Point - 12; Size - Imperial - 3/4 in; Material - Steel, Insulated to 1000V; Socket Depth - Deep; Additional Information - Length: 2.25 in; Manufacturer Series - Snap-on
Additional Info: Length: 2.25 in