SK TOOLS #87920

Impact Socket Set, 3/4 in. Drive, 6 Point

SKU: 02514187920
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Impact Socket Set
Drive: 3/4 in.
Pieces: 20
Point: 6
Size Imperial - Min: 5/8 in.
Size Imperial - Max: 2 in.
Socket Depth: (20) Deep
Description
General Purpose Sockets: Type - Impact Socket Set; Drive - 3/4 in.; Pieces - 20; Point - 6; Size Imperial - Min - 5/8 in.; Size Imperial - Max - 2 in.; Socket Depth - (20) Deep