Menu Search

SALISBURY #S202310

Insulated Socket, 3/8 in. Drive, 12 Point, Standard, 3/8 in.

SKU #78917993427
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Insulated Socket
Drive: 3/8 in.
Point: 12
Size - Imperial: 3/8 in.
Size - Metric: 10 mm
Socket Depth: Standard

General Purpose Sockets: Type - Insulated Socket; Drive - 3/8 in.; Point - 12; Size - Imperial - 3/8 in.; Size - Metric - 10 mm; Socket Depth - Standard