Menu Search
General Purpose Sockets Socket, Wrench Set; 1/2 in. Drive; 12 Point
KLEIN TOOLS #65512

Socket, Wrench Set; 1/2 in. Drive; 12 Point

SKU # 09264465512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Socket Wrench Set
Drive: 1/2 in
Pieces: 16
Point: 12
Size Imperial - Min: 7/16"
Size Imperial - Max: 1-1/4"
Socket Depth: (13) Standard
Drive Tools: (1) Ratchet, (1) Flex Handle
Extension: (1) 5.00 in
Container: Metal Box