Menu Search
General Purpose Sockets Socket, Wrench Set; 1/2 in. Drive; 12 Point
KLEIN TOOLS #65510

Socket, Wrench Set; 1/2 in. Drive; 12 Point

SKU # 09264465510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Socket Wrench Set
Drive: 1/2 in
Pieces: 12
Point: 12
Size Imperial - Min: 7/16"
Size Imperial - Max: 15/16"
Socket Depth: (8) Standard
Sockets - Other: (1) Spark Plug 5/8 in
Drive Tools: (1) Ratchet
Extension: (1) 5.00 in
Container: Metal Box

General Purpose Sockets: Type - Socket Wrench Set; Drive - 1/2 in; Pieces - 12; Point - 12; Size Imperial - Min - 7/16"; Size Imperial - Max - 15/16"; Socket Depth - (8) Standard; Sockets - Other - (1) Spark Plug 5/8 in; Drive Tools - (1) Ratchet; Extension - (1) 5.00 in; Container - Metal Box