Menu Search
General Purpose Sockets Socket, Standard; 1/2 in. Drive; 12 Point; 15/16 in.
KLEIN TOOLS #65832

Socket, Standard; 1/2 in. Drive; 12 Point; 15/16 in.

SKU # 09264465832
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Socket
Drive: 1/2 in
Point: 12
Size - Imperial: 15/16 in
Material: Steel
Socket Depth: Deep

General Purpose Sockets: Type - Standard Socket; Drive - 1/2 in; Point - 12; Size - Imperial - 15/16 in; Material - Steel; Socket Depth - Deep