KLEIN TOOLS #65504

Socket Set, (12) Pieces, 3/8 in. Drive, 6/12 Point, Steel, (8) Standard Socket, 42437 in. Min

SKU: 09264465504
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Socket Wrench Set
Drive: 3/8 in
Pieces: 12
Point: 6 & 12
Size Imperial - Min: 3/8"
Size Imperial - Max: 13/16"
Socket Depth: (8) Standard
Sockets - Other: (1) Spark Plug 5/8 in
Drive Tools: (1) Ratchet
Extension: (1) 1.75 in (1) 6.00 in
Container: Metal Box
Description
Wrench Ratchet Set. Drive Size - 3/8 in. WITH Four 6-point sockets: 3/8, 7/16, 1/2, and 9/16 in. Four 12-point sockets: 5/8, 11/16, 3/4, and 13/16 in. Spark plug socket: 5/8 in. Two extensions: 1-3/4 in. (44 mm) and 6 in. long.