Menu Search
KLEIN TOOLS #65502

Socket, Assortment; 3/8 in. Drive; 6 Point

SKU # 09264465502
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Assortment
Drive: 3/8 in
Pieces: 8
Point: 6
Size Imperial - Min: 3/8"
Size Imperial - Max: 13/16"
Socket Depth: (8) Deep
Container: Metal Box