Menu Search
General Purpose Sockets Drive Socket, 1/2 in. Drive, 12 Point, Steel, Deep Socket, 11/16 in.

KLEIN TOOLS #65828

Drive Socket, 1/2 in. Drive, 12 Point, Steel, Deep Socket, 11/16 in.

SKU #09264465828
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Socket Wrench
Drive: 1/2 in.
Point: 12
Size - Imperial: 11/16 in.
Socket Depth: Deep

General Purpose Sockets: Type - Socket Wrench; Drive - 1/2 in.; Point - 12; Size - Imperial - 11/16 in.; Socket Depth - Deep