Menu Search
Search
JH WILLIAMS #WSB-32FTB

Socket and Drive Tool Set, 3/8 in. Drive, 8 and 12 Point

SKU # 66245932811
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Socket and Drive Tool Set
Drive: 3/8 in.
Pieces: 32
Point: 8 and 12
Size Imperial - Min: 1/4 in.
Size Imperial - Max: 7/8 in.
Material: Chrome Vanadium Steel
Socket Depth: (17) Shallow, (9) Deep
Sockets - Other: (5) Universal Sockets
Drive Tools: (1) Enclosed Head Ratchet, (1) Flex Handle
Extension: (1) 3.00 in. (1) 6.00 in. (1) 11.00 in.
Joints - Adapters: (1) Universal Joint
Container: Metal Box