Menu Search
Search
JH WILLIAMS #WSS-15FTB

Socket and Drive Tool Set, 1/2 in. Drive, 12 Point

SKU # 66245932815
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Socket and Drive Tool Set
Drive: 1/2 in.
Pieces: 15
Point: 12
Size Imperial - Min: 7/16 in.
Size Imperial - Max: 1 in.
Material: Chrome Vanadium Steel
Socket Depth: (10) Shallow
Drive Tools: (1) Enclosed Head Ratchet, (1) Flex Handle
Extension: (1) 5.00 in. (1) 10.00 in.
Joints - Adapters: (1) Universal Joint
Container: Metal Box