Menu Search
JH WILLIAMS #50613

Socket, Wrench Set; 3/8 in. Drive; 6 Point

SKU # 66245950613
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Wrench Set
Drive: 3/8 in
Pieces: 35
Point: 6
Size Metric - Min: 6mm
Size Metric - Max: 19mm
Socket Depth: (14) Standard
Sockets - Other: (1) Hex Bit Holder 1/4 in
Drive Tools: (1) Ratchet, (1) Spinner Handle
Extension: (1) 3.00 in (1) 6.00 in
Joints - Adapters: (1) Universal Joint
Container: Blow Molded Case

Additional Info: Includes Hex Bits - (3) Slotted (4) Phillips (2) Square, (4) Hex