Menu Search
General Purpose Sockets Socket, Wrench Set; 1/4 in. Drive; 6 Point
JH WILLIAMS #50661

Socket, Wrench Set; 1/4 in. Drive; 6 Point

SKU # 66245950661
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Socket Wrench Set
Drive: 1/4 in
Pieces: 27
Point: 6
Size Imperial - Min: 3/16"
Size Imperial - Max: 9/16"
Size Metric - Min: 4mm
Size Metric - Max: 14mm
Socket Depth: (22) Standard
Drive Tools: (1) Ratchet, (1) Spinner Handle
Extension: (1) 1.50 in (1) 6.00 in
Joints - Adapters: (1) Universal Joint
Container: Blow Molded Case