Menu Search
Search
JH WILLIAMS #50669

Socket, Wrench Set; 1/2 in. Drive; 12 Point

SKU # 66245950669
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Wrench Set
Drive: 1/2 in
Pieces: 12
Point: 12
Size Metric - Min: 12mm
Size Metric - Max: 24mm
Socket Depth: (10) Standard
Drive Tools: (1) Ratchet
Extension: (1) 6.00 in
Container: Blow Molded Case