Menu Search
General Purpose Sockets Socket, Shallow; 3/8 in. Drive; 6 Point; 7/8 in.
JH WILLIAMS #B-628

Socket, Shallow; 3/8 in. Drive; 6 Point; 7/8 in.

SKU # 66245921071
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shallow Socket
Drive: 3/8 in.
Point: 6
Size - Imperial: 7/8 in.
Material: Chrome Plated Alloy Steel
Socket Depth: Standard

Additional Info: Length: 1-9/32 in., Drive End: 1 5/32 in., Bolt Clearance: 25/32 in., Working End: 1 5/32 in., Broach Depth: 3/4 in.