Menu Search
Search
JH WILLIAMS #31220

Socket, Shallow; 3/8 in Drive; 12 Point; 19/32 in.

SKU # 66245996431
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shallow Socket
Drive: 3/8 in.
Point: 12
Size - Imperial: 5/8 in.
Material: High-polished Chrome Steel
Socket Depth: 19/32 in. (Broach)

Additional Info: Bolt clearance diameter: 19/32 in. Drive end diameter: 7/8 in. Working end diameter: 7/8 in.