Menu Search
General Purpose Sockets Socket, Shallow; 1/2 in. Drive; 6 Point; 9/16 in.
JH WILLIAMS #ST-618

Socket, Shallow; 1/2 in. Drive; 6 Point; 9/16 in.

SKU # 66245922073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shallow Socket
Drive: 1/2 in.
Point: 6
Size - Imperial: 9/16 in.
Material: Chrome Plated Alloy Steel
Socket Depth: Standard

Additional Info: Length: 1-1/2 in., Drive End: 29/32 in., Bolt Clearance: 7/8 in., Working End: 13/16 in., Broach Depth: 3/8 in., Nose Length: 23/32 in.