Menu Search
General Purpose Sockets Socket, Shallow; 1/2 in. Drive; 6 Point; 11/16 in.
JH WILLIAMS #ST-622

Socket, Shallow; 1/2 in. Drive; 6 Point; 11/16 in.

SKU # 66245922077
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shallow Socket
Drive: 1/2 in.
Point: 6
Size - Imperial: 11/16 in.
Material: Chrome Plated Alloy Steel
Socket Depth: Standard

Additional Info: Length: 1-1/2 in., Drive End: 31/32 in., Bolt Clearance: 27/32 in., Working End: 31/32 in., Broach Depth: 13/16 in.