Menu Search
JH WILLIAMS #8-688

Socket, SAE Impact; 1-1/2 in. Drive; 6 Point; 2-3/4 in.

SKU # 66245925908
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Imperial: 2-3/4 in.
Size - Metric: 69.85 mm
Type: SAE Impact Socket
Drive: 1-1/2 in.
Point: 6

Additional Info: Overall Length: 4-7/32 in., Drive End Diameter: 3-1/4 in., Working End Diameter: 4-5/32 in., Broach Depth: 1-13/16 in., Bolt Clearance Depth: 2-7/16 in., Bolt Clearance Diameter: 2-3/4 in., Nose Length: 2-15/64 in.