Menu Search
JH WILLIAMS #8-668

Socket, SAE Impact; 1-1/2 in. Drive; 6 Point; 2-1/8 in.

SKU # 66245925900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - Imperial: 2-1/8 in.
Size - Metric: 53.98 mm
Type: SAE Impact Socket
Drive: 1-1/2 in.
Point: 6

Additional Info: Overall Length: 3-9/16 in., Drive End Diameter: 3-1/4 in., Working End Diameter: 3-1/2 in., Broach Depth: 1-27/64 in., Bolt Clearance Depth: 1-59/64 in., Bolt Clearance Diameter: 2-1/8 in., Nose Length: 1-59/64 in.