Menu Search
JH WILLIAMS #8-6120

Socket, SAE Impact; 1-1/2 in. Drive; 6 Point; 3-3/4 in.

SKU # 66245925919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Impact Socket
Drive: 1-1/2 in.
Point: 6
Size - Imperial: 3-3/4 in.
Size - Metric: 95.25mm

Additional Info: Overall Length: 5-1/8 in., Drive End Diameter: 3-1/4 in., Working End Diameter: 5-3/8 in., Broach Depth: 2-15/32 in., Bolt Clearance Depth: 3-1/2 in., Bolt Clearance Diameter: 2-5/8 in., Nose Length: 3-1/32 in.