Menu Search
Search
JH WILLIAMS #X-1236

Socket, SAE Drive; 1 in. Drive; 12 Point; 1-1/8 in.

SKU # 66245924037
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Drive Socket
Drive: 1 in.
Point: 12
Size - Imperial: 1-1/8 in.
Material: High Polished Chrome Vanadium Steel
Socket Depth: Shallow

WMS X-1236 1INDR 1-1/8 STD SKT