Menu Search
Search
JH WILLIAMS #M-608

Socket, SAE Drive; 1/4 in. Drive; 6 Point; 1/4 in.

SKU # 66245920054
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Drive Socket
Drive: 1/4 in.
Point: 6
Size - Imperial: 1/4 in.
Material: High Polished Chrome Alloy Steel
Socket Depth: Shallow

WMS M-608 1/4DR 1/4 6PT STD SKT