Menu Search
Search
JH WILLIAMS #32230

Socket, SAE Drive; 1/2 in. Drive; 12 Point; 15/16 in.

SKU # 66245932230
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Drive Socket
Drive: 1/2 in.
Point: 12
Size - Imperial: 15/16 in.
Material: High Polished Chrome Alloy Steel
Socket Depth: Shallow

WMS 32230 1-5/16 12PT 1/2DR STD SKT