Menu Search
Search
JH WILLIAMS #TS51827

Socket, Metric Salvage/Damaged Fastener; 1/2 in. Drive

SKU # 66245922311
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Salvage/Damaged Fastener Socket
Drive: 1/2 in.
Size - Metric: 21mm
Material: Industrial Black Alloy Steel

WMS TS51827 1/2DR 21MM TURBOSOCKET