The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
JH WILLIAMS #BM-618

Socket, Metric Drive; 3/8 in. Drive; 6 Point; 18 mm

SKU # 66245921218
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Drive Socket
Drive: 3/8 in.
Point: 6
Size - Metric: 18mm
Material: High Polished Chrome Alloy Steel
Socket Depth: Shallow

WMS BM-618 3/8DR 18MM 6PT STD SKT