Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
JH WILLIAMS #MS-14-24RC

Socket, Impact Set; 1/2 in. Drive; 6 Point

SKU # 66245991820
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket Set
Drive: 1/2 in.
Pieces: 24
Point: 6
Size Metric - Min: 10 mm
Size Metric - Max: 36 mm
Material: Industrial Black Alloy Steel
Socket Depth: (24) Deep
Container: Clip Rail

WMS MS-14-24RC 24PC 1/2 IMP SKT SET