Menu Search
JH WILLIAMS #6-652

Williams Socket, Impact; 3/4 in. Drive; 6 Point; 1-5/8 in.

SKU # 66245925533
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Socket
Drive: 3/4 in
Point: 6
Size - Imperial: 1-5/8 in
Material: Steel
Socket Depth: Standard

Additional Info: Length: 2.375 in